Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gojo NXT Deluxe Lotion Soap W/ Moisturizers Refill Floral, 2000mL 4/Case - GOJ2217

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Gojo NXT Deluxe Lotion Soap W/ Moisturizers Refill Floral, 2000mL 4/Case - GOJ2217

Item #: WBB259874

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $66.95 ea.
2+ $64.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
GOJO Deluxe Lotion Soap with Moisturizers - 2000-ml

Luxurious lotion soap with Vitamins A & E cleans hands gently, even with frequent use. For public facilities, offices and general restroom use. Fresh, light floral fragrance. 2000-ml refill. Sold 4 refills per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY2000 ml
    • BRANDGOJO
    • DESCRIPTIONGOJO Deluxe Lotion Soap with Moisturizers
    • FRAGRANCEFloral
    • MANUFACTURERS PART NUMBER2217
    • PACKAGE QUANTITY4
    • STYLEMoisturizing
    • TYPELotion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed