Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dove Moisturizing Gentle Hand Cleaner, Gallon Bottle 4/Case - DRA2979401

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Dove Moisturizing Gentle Hand Cleaner, Gallon Bottle 4/Case - DRA2979401

Item #: WBB259954

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $71.44 ea.
2+ $70.64 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dove Moisturizing Gentle Hand Cleaner

Extra-mild cleaner is designed for frequent handwashing. Ultra-mild ingredients gently remove soil and bacteria without drying, chapping, or irritating skin. Minimizes the damage caused by repeated removal of essential oils from the skin. Gallon bottle. Sold 4 bottles per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDDove
    • DESCRIPTIONLiquid Soap
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBERDRK 2979401
    • PACKAGE QUANTITY4
    • SIZE TYPE1 Gallon
    • STYLEMoisturizing
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed