Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dove® Soap, 3.15 Oz. Bars 48/Case - DRACB614243

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Dove® Soap, 3.15 Oz. Bars 48/Case - DRACB614243

Item #: WBB259965

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dove® Soap - 3-3/20-oz. Bars

Recommended by dermatologists. Ideal for infant and long-term care. Nonirritating, nonsoap moisturizing formula contains one-quarter cleansing cream and is milder to skin than any soap. 3-3/20-oz. bars. Sold 48 bars per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDDove
    • DESCRIPTIONDove®
    • MANUFACTURERS PART NUMBERDRK CB614243
    • PACKAGE QUANTITY48
    • SIZE TYPE3 oz. Bar
    • STYLEMoisturizing
    • TYPEBar Soap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!