Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flex™ Enriched Foam Hand And Body Shampoo - 1300ml - 3486575 - Pkg Qty 3
See all 114 items in product family

Flex™ Enriched Foam Hand And Body Shampoo - 1300ml - 3486575 - Pkg Qty 3

Item #: WBB566362

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.50 Save up to 40%
$17.00 each

Sold in packages of 3

Price: $51.00
Product Information
Customer Review
Product Q&A
Accessories
Flex™ Enriched Foam Hand And Body Shampoo - 1300Ml

Enriched Foam Hand & Body Shampoo. Enriched with Shea Butter, Vitamin E, and Panthenol. Contains conditioners to keep hair soft and smooth. Hypoallergenic for sensitive skin. Signature fragrance-Fresh Spring.

Product Specifications

    • LENGTH INCHES5
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES13-1/4
    • CAPACITY1300 ml
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONHand/Body Shampoo
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBER3486575
    • PACKAGE QUANTITY1
    • STYLEBody Wash
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!