Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gojo® Green Certified Foam Hair & Body Wash Refill Cucumber Melon, 2000mL 2/Case - GOJ526302

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Gojo® Green Certified Foam Hair & Body Wash Refill Cucumber Melon, 2000mL 2/Case - GOJ526302

Item #: WBB567126

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $59.30 ea.
2+ $57.07 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Gojo® Green Certified Luxury Foam Hand Hair & Body Wash Refill - Cucumber Melon, 2000 ml.

Features:

  • Green, spa-quality foam body cleanser with a cucumber melon scent
  • Certified by Green Seal and EcoLogo to meet their joint standard (GS-41/CCD-104) for hand cleaners and hand soaps
  • Meets the Green Seal and EcoLogo environmental standard for institutional hand cleaners based on its reduced human and aquatic toxicity and reduced smog production potential
  • Produced in part with renewable sourced ingredients
  • Cleanses and refreshes entire body and keeps hair soft and shiny

This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY2000 ml
    • BRANDGOJO
    • DESCRIPTIONGreen Certified Luxury Foam Hand Hair & Body Wash Refill
    • FRAGRANCECucumber
    • MANUFACTURERS PART NUMBER5263-02
    • PACKAGE QUANTITY2
    • SIZE TYPE2000 ml.
    • STYLEGreen Certified
    • TYPEFoam

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Purchasing

Your review: This stuff works great

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Does this refill fit the GOJO FMX-12 dispenser 1250 ML white 5150-06?

Question Asked By: Amanda , guntersville AL , February 03, 2018

+ View 1 Answer

Answer This Question

Sort by: 

1 Result