Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gojo® CX & CXI Green Certified Foam Hand Cleaner Refill Unscented, 1500mL 2/Case - GOJ856502CT

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Gojo® CX & CXI Green Certified Foam Hand Cleaner Refill Unscented, 1500mL 2/Case - GOJ856502CT

Item #: WBB259699

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $51.63 ea.
2+ $48.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
GOJO® Green Certified Foam Hand Cleaner

Mild, biodigradable foam soap. This product meets the Green Seal environmental standard for institutional hand cleaners based on its reduced human and aquatic toxicity and reduced smog production potential. Meets EcoLogo environmental standard for institutional hand cleaners. Fragrance free. 1500ml refill. Sold 2 refills per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1500 ml
    • BRANDGOJO
    • DESCRIPTIONGOJO® Green Certified Foam Hand Cleaner
    • FRAGRANCEFragrance Free
    • MANUFACTURERS PART NUMBER8565-02
    • PACKAGE QUANTITY2
    • STYLEGreen Certified
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed