Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gojo NXT Green Certified Lotion Hand Cleaner Refill Unscented, 1000mL 8/Case - GOJ216508CT

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Gojo NXT Green Certified Lotion Hand Cleaner Refill Unscented, 1000mL 8/Case - GOJ216508CT

Item #: WBB259872

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
GOJO Green Certified Lotion Hand Cleaner - 1000-ml

For general handwashing. Mild, biodegradable lotion soap. This product Meets the Green SealTM environmental standard for institutional hand cleaners (GS-41A) based on its reduced human and aquatic toxicity and reduced smog production potential. Meets EcoLogoTM environmental standard for institutional hand cleaners (CCD-104). Floral fragrance. 1000-ml refill. Sold 8 refills per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1000 ml
    • BRANDGOJO
    • DESCRIPTIONGOJO Green Certified Lotion Hand Cleaner
    • FRAGRANCEFloral
    • MANUFACTURERS PART NUMBER2165-08
    • PACKAGE QUANTITY8
    • STYLEGreen Certified
    • TYPELotion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed