Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Earth Friendly Products Lavender Handsoap, 17 oz. Hand Pump Bottle 6/Case - PL9665/06
See all 71 items in product family

Earth Friendly Products Lavender Handsoap, 17 oz. Hand Pump Bottle 6/Case - PL9665/06

Item #: WBB508234

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 16.50
Product Information
Customer Review
Product Q&A
Accessories
Earth Friendly Products® Lavender Handsoap - 17 oz Hand Pump

EFP's crystal clear hand-soap is formulated to be gentle enough for the even the most frequent of hand-washers. Leaves hands clean, soft and fresh. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, neutral pH, greywater and septic safe.

Certification: EPA's DfE (Design for the Environment) Program

Documents

Documents are in PDF format

Product Specifications

    • BRANDEarth Friendly Products
    • DESCRIPTIONLiquid Soap
    • FRAGRANCELavender
    • MANUFACTURERS PART NUMBERPL9665/06
    • PACKAGE QUANTITY6
    • SIZE TYPE17 oz.
    • STYLEHypoallergenic
    • TYPELiquid

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product!

Your review: This soap is appealing for many reasons. The cost, quality, scent are all fantastic. The main reason we switched however, was because the product was also so green.

Pros: smells great, light weight, good value

Cons: liquid is a little thin, but it is all natural, so that is a small price to pay

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!