Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Micrell NXT Antibacterial Lotion Soap Refill Balsam Scent, 1000mL Pouch 8/Case - GOJ215708CT

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Micrell NXT Antibacterial Lotion Soap Refill Balsam Scent, 1000mL Pouch 8/Case - GOJ215708CT

Item #: WBB259932

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 77.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Micrell Antibacterial Lotion Soap - 1000-ml

Kills germs, yet is genle on hands. Contains 0.3% Chloroxylenol (PCMX) a quick acting antimicrobial agent. Moisturizes and conditions. Lightly scented, nonirritating formula encourages frequent use. Qualifies as a USDA BioPreferred product for Federal preferred procurement. 1000-ml refill. Sold 8 refills per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1000 ml
    • BRANDMicrell
    • DESCRIPTIONMICRELL Antibacterial Lotion Soap
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBER2157-08
    • PACKAGE QUANTITY8
    • STYLEAntibacterial
    • TYPELotion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!