Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Simoniz® Almond Pearl Pearlescent Lotion Hand Soap 5 Gallon, Pkg Qty 1 - CS0215005
See all 71 items in product family

Simoniz® Almond Pearl Pearlescent Lotion Hand Soap 5 Gallon, Pkg Qty 1 - CS0215005

Item #: WBB639168

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Almond Pearl Pearlescent Lotion Hand Soap 5 Gallon, Pkg Qty 1 - CS0215005

Leaves skin with a clean, refreshed feeling. Almond-scented.

Product Specifications

    • BRANDSimoniz
    • DESCRIPTIONLotion Soap
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBERCS0215005
    • PACKAGE QUANTITY1
    • SIZE TYPE5 Gallon
    • STYLEAlmond Pearl
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!