Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Simoniz® Kem Suds Klene Lb. Box 5 lb., Pkg Qty 10 - CS0350CS7
See all 71 items in product family

Simoniz® Kem Suds Klene Lb. Box 5 lb., Pkg Qty 10 - CS0350CS7

Item #: WBB639028

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Kem Suds Klene Lb. Box 5 lb., Pkg Qty 10 - CS0350CS7

Contains neutral scrubbing granules, good sudsing and free-rinsing. Effectively cleans and scrubs heavy soils.

Product Specifications

    • BRANDSimoniz
    • DESCRIPTIONPowder Soap
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBERCS0350CS7
    • PACKAGE QUANTITY10
    • SIZE TYPE5 lb.
    • STYLEKem Suds
    • TYPEGranular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!