Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Body Wash & Shampoo Shown

Simoniz® pH-Balanced Hair & Body Wash 55 Gallon, Pkg Qty 1 - CS0280055
See all 7 items in product family

Simoniz® pH-Balanced Hair & Body Wash 55 Gallon, Pkg Qty 1 - CS0280055

Item #: WBB639132

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 443.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® pH-Balanced Hair & Body Wash 55 Gallon, Pkg Qty 1 - CS0280055

Liquid lotion with protein, Aloe Vera and lanolin conditioners, ideal for health clubs, gyms, nursing homes, etc.

Product Specifications

    • BRANDSimoniz
    • DESCRIPTIONBody Wash & Shampoo
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBERCS0280055
    • PACKAGE QUANTITY1
    • SIZE TYPE55 Gallon
    • STYLEph-Balanced
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed