Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Pearl White Shown

Simoniz® Pink Lotion Soap 55 Gallon, Pkg Qty 1 - CS0225055
See all 71 items in product family

Simoniz® Pink Lotion Soap 55 Gallon, Pkg Qty 1 - CS0225055

Item #: WBB639219

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 491.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Pink Lotion Soap 55 Gallon, Pkg Qty 1 - CS0225055

Lotion cleaner, thick pearlescent for light to medium hand washing in plants, offices, etc. Provides rich lather and removes tough soils. Rinses freely. Leaves skin soft and conditioned.

Product Specifications

    • BRANDSimoniz
    • DESCRIPTIONLotion Soap
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBERCS0225055
    • PACKAGE QUANTITY1
    • SIZE TYPE55 Gallon
    • STYLEPink
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed