Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gojo Spa Bath Body & Hair Shampoo, Gallon Bottle 4/Case - GOJ9155

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Gojo Spa Bath Body & Hair Shampoo, Gallon Bottle 4/Case - GOJ9155

Item #: WBB260079

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 81.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
GOJO SPA BATH Body & Hair Shampoo

GOJO Luxurious, enriched hair and body soap. Ideal for use in health clubs and fitness centers. Pleasant herbal fragrance. Flat-top gallon container. Sold 4 containers per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1 Gallon
    • BRANDGOJO
    • DESCRIPTIONGOJO SPA BATH® Body & Hair Shampoo
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBER9155
    • PACKAGE QUANTITY4
    • STYLEBody & Hair Shampoo
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What type of dispenser would I put this product in?

Question Asked By: Jennifer , Iowa , December 13, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed