Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Spray Antibacterial Hand Wash - 400ml - 2018599 - Pkg Qty 12
See all 113 items in product family

Rubbermaid® Spray Antibacterial Hand Wash - 400ml - 2018599 - Pkg Qty 12

Item #: WBB566399

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $154.56 Save up to 38%
$8.00 each

Sold in packages of 12

Price: $96.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Spray Antibacterial Hand Wash - 400ml - 2018599

Spray Antibacterial Soap. Delivers up to 2,000 hand washes per 400 mL refill. Revolutionary spray delivers thorough coverage of highly concentrated soap. Soap lathers well and contains skin conditioning ingredients. New pump with every refill eliminates mess, clogs, and leaks. Disposable, sealed refills keep soap fresh and free from contamination. Dye and fragrance free. 400 mL refill.

Product Specifications

    • DEPTH INCHES3/4
    • HEIGHT INCHES3/4
    • CAPACITY400 ml
    • COLOR FINISHClear
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONSpray Antibacterial Soap
    • FRAGRANCEFragrance Free
    • MANUFACTURERS PART NUMBER2018599
    • PACKAGE QUANTITY1
    • STYLEAntibacterial
    • TYPESpray

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What brand dispenser will this work with? Will it work with a Stoko Dispenser

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result