Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sweetheart Antibacterial Soap Refill Pleasant Scent, Blue 800mL 12/Case - DPR96507

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Sweetheart Antibacterial Soap Refill Pleasant Scent, Blue 800mL 12/Case - DPR96507

Item #: WBB259748

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $52.83 ea.
2+ $49.83 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Sweetheart Antibacterial Lotion Soap - 800-ml

Economical, high-quality hand soap contains Triclosan for effective antibacterial protection. Light, pleasing fragrance (unlike soaps with PCMX). 800-ml refill. Sold 12 refills per case.


This product arrives to most customers in 2-3 business days.
Documents
SDS

Documents are in PDF format

Product Specifications

    • CAPACITY800 ml
    • BRANDSweetHeart
    • DESCRIPTIONSweetheart® Antibacterial Lotion Soap
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBER96507
    • PACKAGE QUANTITY12
    • STYLEAntibacterial
    • TYPELotion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!