Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sweetheart Pink Lotion Soap Refill Pleasant Scent, 800mL Pack 12/Case - DPR99506

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

Sweetheart Pink Lotion Soap Refill Pleasant Scent, 800mL Pack 12/Case - DPR99506

Item #: WBB259762

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $45.07 ea.
2+ $41.16 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Sweetheart Pink Lotion Soap - 800-ml

Economical pearlescent lotion soap is ideal for any commercial setting. Pleasant fragrance, easy-rinsing lather. 800-ml refill. Sold 12 refills per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • CAPACITY800 ml
    • BRANDSweetHeart
    • DESCRIPTIONSweetheart® Pink Lotion Soap
    • FRAGRANCEFresh
    • MANUFACTURERS PART NUMBER99506
    • PACKAGE QUANTITY12
    • STYLEGeneral Purpose
    • TYPELotion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!