Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA, 33810, Waxed Dental Floss, 12 Yd., 144/Case

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Cortech USA, 33810, Waxed Dental Floss, 12 Yd., 144/Case

Item #: WBM1177810

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95
Product Information
Customer Review
Product Q&A
Cortech USA, 33810, Waxed Dental Floss, 12 Yd., 144/CaseCortech USA, 33810, Waxed Dental Floss, 12 Yd., 144/Case

Product Specifications

    • BRANDCortech USA
    • DESCRIPTIONWaxed Dental Floss
    • MANUFACTURERS PART NUMBER33810
    • PACKAGE QUANTITY144
    • SIZE12 Yards
    • CONTAINER TYPEPack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!