Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bell Plunger Force Cup 20" - Black - 36439100 - Pkg Qty 12
See all 11 items in product family

Bell Plunger Force Cup 20" - Black - 36439100 - Pkg Qty 12

Item #: WBB641972

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.00 each

Sold in packages of 12

Price: $216.00
Product Information
Customer Review
Product Q&A
Accessories
Bell Plunger Force Cup 20" - Black
  • Two popular styles for effective plunging

Product Specifications

    • LENGTH INCHES20
    • COLOR FINISHBlack
    • BRANDCarlisle
    • BRISTLE LENGTH--
    • BRISTLE MATERIAL--
    • BRUSH LENGTH--
    • CONSTRUCTIONRubber/Wood
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBER36439100
    • MATERIAL(S)Rubber
    • PACKAGE QUANTITY1
    • TYPEToilet Bowl Plunger
    • WEIGHT LBS21
    • NSFN
    • HANDLE HEIGHT INCHES20
    • DIAMETER INCHES6
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!