Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cotton Bowl Mop 20" - 3623300 - Pkg Qty 36
See all 44 items in product family

Cotton Bowl Mop 20" - 3623300 - Pkg Qty 36

Item #: WBB642286

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.46 each

Sold in packages of 36

Price: $160.56
Product Information
Customer Review
Product Q&A
Accessories
Cotton Bowl Mop 20"
  • All-natural cotton yarn securely attached to smooth wood handle

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES--
    • COLOR FINISHNatural
    • BRANDCarlisle
    • BRISTLE LENGTH5
    • BRISTLE MATERIALCotton
    • BRUSH LENGTH5
    • CONSTRUCTIONWood/Cotton
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBER3623300
    • PACKAGE QUANTITY1
    • TYPEToilet Bowl Mop
    • WEIGHT LBS11.88
    • NSFN
    • HANDLE HEIGHT INCHES20
    • DIAMETER INCHES5
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed