Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® No-Splash Bowl Brush With Polyester Bristles 17" - 4014000 - Pkg Qty 12
See all 44 items in product family

Flo-Pac® No-Splash Bowl Brush With Polyester Bristles 17" - 4014000 - Pkg Qty 12

Item #: WBB642550

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.90 each

Sold in packages of 12

Price: $106.80
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® No-Splash Bowl Brush With Polyester Bristles 17"
  • 180° bristle head to prevent splash back
  • Plastic handle
  • BPA free

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES3-1/2
    • COLOR FINISHBlack
    • BRANDCarlisle
    • BRISTLE LENGTH3-1/2
    • BRISTLE MATERIALPolyester
    • BRUSH LENGTH6-1/2
    • CONSTRUCTIONWood/Plastic
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBER4014000
    • PACKAGE QUANTITY1
    • TYPEToilet Bowl Brush
    • WEIGHT LBS7
    • NSFN
    • HANDLE HEIGHT INCHES17
    • DIAMETER INCHES6
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!