Bobrick® ClassicSeries™ Through Partition Mount Seat/Tissue Dispenser - B347
See all 11 items in product family

Bobrick® ClassicSeries™ Through Partition Mount Seat/Tissue Dispenser - B347

Item #: WBB489136

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $570.60 Save up to 42%
Price: $ 328.10
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® ClassicSeries™ Partition Mounted Seat Cover/Tissue Dispenser
Through Partition Mounting


ClassicSeries™ Partition Mounted Seat Cover/Tissue Dispenser is ideal for use in busy restrooms in offices, schools, health care facilities, and more. Constructed of corrosion resistant, welded stainless steel with satin finish on all exposed surfaces. Mounts through partitions 1/2" to 2" thick, serving two compartments, used from both sides, serviced from one side. Dispenses 1000 seat covers and four rolls of tissue, accommodating 5-1/4" diameter (1800 sheet) rolls, two each for each compartment. Tissue is on right side when facing unit. Features one-piece, seamless flanges, and door that is secured with full-length stainless steel hinges and tumbler lock. Includes theft-resistant spindles for added security. Dimensions: 15-1/2"W x 28-7/8"H.

Product Specifications

    • WIDTH INCHES15-1/2
    • DEPTH INCHES4-1/4
    • HEIGHT INCHES29
    • CAPACITYFour 5-1/4" Rolls & 1000 Seat Covers
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONThrough Partition Mount
    • MANUFACTURERS PART NUMBERB-347
    • MOUNT TYPEDouble Sided
    • STYLECombo
    • TYPEPartition Mounted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!