Bobrick® ConturaSeries® Surface Mounted Multi-Roll Tissue Dispenser - B-4288

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Bobrick® ConturaSeries® Surface Mounted Multi-Roll Tissue Dispenser - B-4288

Item #: WBB489293

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $157.80 Save up to 42%
Price: $ 90.74
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bobrick® ConturaSeries® Surface Mounted Multi-Roll Tissue Dispenser

The ConturaSeries® Surface Mounted Multi-Roll Tissue Dispenser is stylish and ideal for use in medium to high volume restrooms in offices, health care facilities, hospitals, recreation centers, and more. Dispenser is constructed of corrosion resistant stainless steel with a satin finish, with theft-resistant, heavy-duty spindles. Holds two rolls up to 5-1/4" diameter (1800 sheets). Extra roll automatically drops in place when bottom roll is depleted. Features a flush tumbler lock. Dimensions: 6-1/6"W x 5-15/16"D x 11"H.

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES6
    • HEIGHT INCHES11
    • CAPACITYTwo 5-1/4" Rolls
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONConturaSeries Multi-Roll Tissue Dispenser
    • MANUFACTURERS PART NUMBERB-4288
    • MOUNT TYPESurface
    • STYLEStandard
    • TYPESurface Mounted
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bobrick Toilet Paper Dispenser

Your review: This is a good sturdy dispenser that is tamper proof.

Pros: Convenient for dispensing and replacing toilet paper.

Cons: The upper spindle sometimes drops prematurely.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed