Bobrick® Single Toilet Tissue Dispenser - Non Controlled Delivery - B2730
See all 63 items in product family

Bobrick® Single Toilet Tissue Dispenser - Non Controlled Delivery - B2730

Item #: WBB489082

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.60 Save up to 42%
Price: $ 17.60
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Single Toilet Tissue Dispenser -Non- Controlled Delivery

Single Toilet Tissue Dispenser is ideal for use in schools, offices, health care facilities, residential complexes and more. Dispenser is constructed of heavy-duty cast aluminum with satin finish. Features high-impact plastic spindles with concealed locking device. Holds single roll up to 6" diameter (2000 sheets). Dimensions: 6-1/2"W x 4-7/8"D.

Product Specifications

    • WIDTH INCHES6-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES1-1/2
    • CAPACITYOne 5-1/4" Roll
    • COLOR FINISHSatin
    • BRANDBobrick
    • CONSTRUCTIONAluminum
    • DESCRIPTIONTissue Dispenser
    • MANUFACTURERS PART NUMBERB-2730
    • MOUNT TYPESurface
    • STYLEStandard
    • TYPENon Controlled Delivery

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed