Bobrick® Surface Mounted Double Tissue Dispenser - Bright Polished - B686
See all 58 items in product family

Bobrick® Surface Mounted Double Tissue Dispenser - Bright Polished - B686

Item #: WBB489169

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.20 Save up to 42%
Price: $ 61.07
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Surface Mounted Double Tissue Dispenser
Bright-Polished Finish


The Surface Mounted Double Tissue Dispenser is constructed of durable stainless steel with bright-polished finish. The chrome-plated plastic spindle holds two rolls up to 5-1/2" diameter (1800 sheets). Support-arm flanges lock to concealed stainless steel wall plate. Dimensions: 12-1/2"W x 3-15/16"D x 2"H.

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES4
    • HEIGHT INCHES2
    • CAPACITYTwo 5-1/4" Rolls
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONDouble Tissue Dispenser
    • MANUFACTURERS PART NUMBERB-686
    • MOUNT TYPESurface
    • STYLEStandard
    • TYPESurface Mounted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!