Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® Surface Mounted Square Towel Bar - 24" Bright Polished - B673x24
See all 8 items in product family

Bobrick® Surface Mounted Square Towel Bar - 24" Bright Polished - B673x24

Item #: WBB489143

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $78.60 Save up to 42%
Price: $ 45.20
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Surface Mounted Square Towel Bar
24"W Bright Polished Finish


Square Towel Bar is practical and ideal for use in hotels, hospitals, health care facilities, gyms, and more. Towel Bar is constructed of sturdy, corrosion resistant stainless steel with a bright polished finish. 3/4" bar projects 3-1/4" from wall. Dimensions: 24"W.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES3-1/4
    • COLOR FINISHBright Polished
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONTowel Bar
    • MANUFACTURERS PART NUMBERB-673x24
    • STYLEClassicSeries - Square
    • TYPESurface Mounted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!