Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watco 38190-BO Push Pull® Trim Kit ,1-5/8" - 16 Thread Bushing, Bone

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Watco 38190-BO Push Pull® Trim Kit ,1-5/8" - 16 Thread Bushing, Bone

Item #: WBB974469

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Accessories
Watco 38190-BO Push Pull® Trim Kit ,1-5/8" - 16 Thread Bushing, Bone

Features:
  • Theft-resistant, brass stopper
  • Metal strainer body, 1-1/4" deep
  • Metal overflow plate, 3-3/8" wide
  • Designed for heavy-duty use in hotels, motels, andrental property
  • Replaceable, drip-proof Buna-N-Seal
  • Adapter bar for changing from two to one-hole
Patents:
  • U.S. Patent No. 4,720,877
Operation:
  • Push down to close. Pull to open. No stopperrotation required.


Product Specifications

    • ADA COMPLIANTNo
    • COLOR FINISHBone
    • CONNECTION SIZE INCHES1-5/8 x Fine 16-Thread
    • CONSTRUCTIONBrass
    • FOR USE WITH1-7/8" - Thread
    • MANUFACTURERS PART NUMBER38190-BO
    • PACKAGE QUANTITY1
    • STYLEPush Pull
    • TYPEPush Pull Trim Kit
    • INCLUDESStopper, Strainer Body, Adapter Bar, 1-Hole Overflow Plate, Bushing, Screw.
    • CONNECTION TYPEFine Male Thread
    • BRANDWatco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed