Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watco 38321-BO Push Pull® Tub Closure 1-5/8" - 16 Thread W/Bushing Adapter, Bone

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Watco 38321-BO Push Pull® Tub Closure 1-5/8" - 16 Thread W/Bushing Adapter, Bone

Item #: WBB974528

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Watco 38321-BO Push Pull® Tub Closure 1-5/8" - 16 Thread W/Bushing Adapter, Bone

Features:
  • Theft-resistant, brass stopper
  • Metal strainer body, 1-1/4" deep
  • Designed for heavy-duty use in hotels, motels,and rental property
  • Replaceable, drip-proof Buna-N-Seal
  • With included 38103 bushing, 1-13/16" O.D. - 16
Approvals:
  • IAPMO, SBCCI, CSA
Patents:
  • U.S. Pat. No. 4720877
  • Canadian Patents 1246302 and 1253654
Operation:
  • Push down to close. Pull to open. No stopperrotation required.
Thread Size:
  • Actual thread size 1-5/8" O.D. - 16


Product Specifications

    • DEPTH INCHES1-1/4
    • ADA COMPLIANTNo
    • COLOR FINISHBone
    • CONNECTION SIZE INCHES1-5/8" - 16 Thread
    • CONSTRUCTIONBrass
    • MANUFACTURERS PART NUMBER38321-BO
    • PACKAGE QUANTITY1
    • STYLEPush Pull
    • INCLUDESStopper. Strainer Body, & Bushing
    • DIAMETER INCHES3-1/8
    • CONNECTION TYPEFine Male Thread
    • BRANDWatco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed