Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watco 48600-PN Nufit Push Pull® Tub Closure, Pearl Nickel

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Watco 48600-PN Nufit Push Pull® Tub Closure, Pearl Nickel

Item #: WBB974509

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Customer Review
Product Q&A
Accessories
Watco 48600-PN Nufit Push Pull® Tub Closure, Pearl Nickel

Stopper W/3/8"-16 & 5/16"-18 Pins, Strainer Body Cover, & Silicone Adhesive

Product Specifications

    • ADA COMPLIANTNo
    • COLOR FINISHPearl Nickel
    • CONNECTION SIZE INCHES1-13/32
    • CONSTRUCTIONBrass
    • MANUFACTURERS PART NUMBER48600-PN
    • PACKAGE QUANTITY1
    • STYLEPush Pull
    • INCLUDESStopper W/3/8"-16 & 5/16"-18 Pins, Strainer Body Cover, & Silicone Adhesive
    • SERIESNuFit
    • DIAMETER INCHES2-7/8
    • CONNECTION TYPESilicone Adhesive
    • BRANDWatco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!