Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watco 500-Tq-Pvc-Cp Quick Adjust Trip Lever Bath Waste, Tubular Plastic Pvc, Chrome Plated-Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Watco 500-Tq-Pvc-Cp Quick Adjust Trip Lever Bath Waste, Tubular Plastic Pvc, Chrome Plated-Pkg Qty 2

Item #: WBB974511

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($36.00)

Price: $18.00
Product Information
Customer Review
Product Q&A
Accessories
Watco 500-TQ-PVC-CP Quick Adjust® Trip Lever Bath Waste, Tubular Plastic PVC, Chrome Plated

Features:
  • Designed for heavy-duty use in hotels, motels, andrental property.
  • Metal strainer body for cast iron or plastic tubs.
Approvals:
  • Manufactured in compliance with ASTM F 409-2002and NSF/ANSI 14-2007.
  • Manufactured in compliance with CSA Standard B181.1and CSA Standard B181.2
Operation:
  • Move trip lever, located on overflow plate, up to close drain and down to open drain


Product Specifications

    • LENGTH INCHES4-3/4 to 7-1/2
    • HEIGHT INCHES11 to 14-1/2
    • ADA COMPLIANTYes
    • COLOR FINISHChrome
    • CONSTRUCTIONPVC
    • FOR USE WITHMost 14" - 16" Tubs
    • MANUFACTURERS PART NUMBER500-TQ-PVC-CP
    • PACKAGE QUANTITY1
    • PIPE SIZE INCHES1-1/2
    • TYPEQuick Adjust
    • BRANDWatco
    • TUB DEPTH INCHES14 - 16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!