Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watco 58305-BZ Lift & Turn Tub Closure, 1-7/8" O.D. - Male Thread X 1.25" Body, Rubbed Bronze

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Watco 58305-BZ Lift & Turn Tub Closure, 1-7/8" O.D. - Male Thread X 1.25" Body, Rubbed Bronze

Item #: WBB974459

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
Watco 58305-BZ Lift & Turn Tub Closure, 1-7/8" O.D. - Male Thread X 1.25" Body, Rubbed Bronze

Features:
  • Metal strainer body, 1-1/4" deep
  • Designed for heavy-duty use in hotels, motels,and rental property
  • Replaceable, drip-proof Buna-N-Seal
Approvals:
  • IAPMO, SBCCI, CSA
Operation:
  • Lift stopper with hand and turn to open. Turnand release to close.
Thread Size:
  • 1-7/8" O.D. - Male Thread x 1-1/4" body


Product Specifications

    • DEPTH INCHES1-1/4
    • ADA COMPLIANTNo
    • COLOR FINISHOil Rubbed Bronze
    • CONNECTION SIZE INCHES1-7/8 x Male Thread
    • CONSTRUCTIONBrass
    • MANUFACTURERS PART NUMBER58305-BZ
    • PACKAGE QUANTITY1
    • STYLELift & Turn
    • INCLUDESStopper & Strainer Body
    • DIAMETER INCHES2-13/16
    • CONNECTION TYPEMale Thread
    • BRANDWatco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed