Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watco 591-PP--CP 591 Innovator® Push Pull®, 17G Tubular Brass , Chrome Plated

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Watco 591-PP--CP 591 Innovator® Push Pull®, 17G Tubular Brass , Chrome Plated

Item #: WBB974538

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 62.95
Product Information
Customer Review
Product Q&A
Accessories
Watco 591-PP--CP 591 Innovator® Push Pull®, 17G Tubular Brass , Chrome Plated

Features:
  • Eliminates all screws
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflowplates
  • Metal strainer body for cast iron or plastic tubs
  • Designed for heavy-duty use in hotels, motels, andrental properties
Approvals:
  • Manufactured in compliance with ASME A112.18.2-2005/CSA B125.2-2005.
Patents (Innovator® ):
  • U.S. Pat. Numbers 5,890,241; 6,637,050; 6,675,406;7,127,752; and Patents Pending
  • Canadian Patent Number 2,437,448
  • Mexican Patent Numbers PA/a/2003007344;PA/a/2005002784


Product Specifications

    • LENGTH INCHES6-3/4 to 7-1/2
    • HEIGHT INCHES11-3/4 to 14
    • ADA COMPLIANTNo
    • COLOR FINISHChrome
    • CONSTRUCTIONBrass
    • FOR USE WITHMost Tubs Up To 16" Deep
    • GAUGE17
    • MANUFACTURERS PART NUMBER591-PP-BRS-CP
    • PACKAGE QUANTITY1
    • TYPEPush Pull Trim Kit
    • SERIESInnovator
    • TUB DEPTH INCHESUp To 16
    • BRANDWatco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!