Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keeney Mfg Co 606RB 1-1/2" 20GA Rough Brass Trip Lever
See all 20 items in product family

Keeney Mfg Co 606RB 1-1/2" 20GA Rough Brass Trip Lever

Item #: WBB447641

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.95
Product Information
Customer Review
Product Q&A
Accessories
1-1/2" 20GA Rough Brass Trip Lever

606RB Tub Drain Metal 1-1/2 20 Gauge Trip Lever Chrome

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHRough Brass
    • CONSTRUCTIONMetal
    • FOR USE WITHBath
    • GAUGE20 Gauge
    • MANUFACTURERS PART NUMBER606RB
    • PIPE SIZE INCHES1-1/2
    • STEEL GAUGE20
    • TYPETrip Lever
    • BRANDKeeney Manufacturing
    • CONNECTION TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!