Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watco 68301-Cp Foot Actuated 1-5/8" - 16 Thread Tub Closure, Chrome Plated - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Watco 68301-Cp Foot Actuated 1-5/8" - 16 Thread Tub Closure, Chrome Plated - Pkg Qty 2

Item #: WBB974472

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($27.50)

Price: $13.75
Product Information
Customer Review
Product Q&A
Accessories
Watco 68301-CP Foot Actuated 1-5/8" - 16 Thread Tub Closure, Chrome Plated

Features:
  • Brass strainer body for cast iron or plastic tubs.
  • Designed for heavy-duty use in hotels, motels, andrental properties.
  • Replaceable drip-proof Buna-N-Seal.
Operation:
  • Step on stopper to open or close.
Thread Size:
  • 1-5/8" - 16 Thread


Product Specifications

    • ADA COMPLIANTYes
    • COLOR FINISHChrome
    • CONNECTION SIZE INCHES1-5/8 x 16-Thread
    • CONSTRUCTIONBrass
    • FOR USE WITHCast Iron or Plastic Tubs
    • MANUFACTURERS PART NUMBER68301-CP
    • PACKAGE QUANTITY1
    • STYLEFoot Actuated
    • INCLUDESStopper & Strainer Body
    • DIAMETER INCHES2-13/16
    • CONNECTION TYPEMale Thread
    • BRANDWatco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!