Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watco 900-Lt-Pvc-Cp Innovator® 900 Lift & Turn Sch 40 Bath Waste Pvc, Chrome Plated

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Watco 900-Lt-Pvc-Cp Innovator® 900 Lift & Turn Sch 40 Bath Waste Pvc, Chrome Plated

Item #: WBB974519

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($40.00)

Price: $20.00
Product Information
Customer Review
Product Q&A
Accessories
Watco 900-LT-PVC-CP Innovator® 900 Lift & Turn Sch 40 Bath Waste PVC, Chrome Plated

Features:
  • Eliminates all screws
  • Eliminates need for separate overflow test plus
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole over-flow plates
Approvals(900/901 models):
  • Manufactured in compliance with ASME A112.18.2-2005/ CSA B125.2-2005.
Patents(Innovator®):
  • U.S. Pat. Numbers 5,890,241; 6,637,050; 6,675,406;7,127,752; and Patents Pending
  • Canadian Patent Number 2,437,448
  • Mexican Patent Numbers PA/a/2003007344;PA/a/2005002784


Product Specifications

    • LENGTH INCHES7-1/2
    • HEIGHT INCHES14
    • ADA COMPLIANTYes
    • COLOR FINISHChrome
    • CONSTRUCTIONSch. 40 - PVC
    • FOR USE WITHMost Tubs Up To 16" Deep
    • MANUFACTURERS PART NUMBER900-LT-PVC-CP
    • PACKAGE QUANTITY1
    • PIPE SIZE INCHES1-1/2
    • TYPELift & Turn
    • SERIESInnovator
    • TUB DEPTH INCHESUp To 16
    • BRANDWatco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed