Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watco 938-CA-PVC-CP Innovator® Cableflex - Tubs To 24-In Deep - 34-In Cable PVC, Chrome Plated

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Watco 938-CA-PVC-CP Innovator® Cableflex - Tubs To 24-In Deep - 34-In Cable PVC, Chrome Plated

Item #: WBB974520

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95
Product Information
Customer Review
Product Q&A
Accessories
Watco 938-CA-PVC-CP Innovator® Cableflex - Tubs To 24-In Deep - 34-In Cable PVC, Chrome Plated

Features:
  • Fully repairable from inside the tub.
  • Fully-testable cable bath waste; test plug included
  • Installs in minutes, like the Innovator®.
  • ADA Handle and theft-resistant device options available.
  • Self-centering; self-aligning.
  • Positive mechanical stop stays open in deep water.
  • Flexible stopper; no stubbed toes.
Approvals:
  • Non-corrugated, flexible PVC tubing.
  • Manufactured in compliance with ASME A112.18.2-2005/ CSA
B125.2-05.
  • IAPMO approved
  • CSA approvedPatents (Innovator®):
    • U.S. Pat. Numbers 5,890,241; 6,637,050; 6,675,406; 7,127,752;and Patents Pending
    • Canadian Patent Number 2,437,448
    • Mexican Patent Numbers PA/a/2003007344 and patents pending.


  • Product Specifications

      • HEIGHT INCHES20-1/4
      • ADA COMPLIANTNo
      • COLOR FINISHChrome
      • CONSTRUCTIONSch. 40 - PVC
      • FOR USE WITHMost Tubs Up To 24" Deep
      • MANUFACTURERS PART NUMBER938-CA-PVC-CP
      • PACKAGE QUANTITY1
      • PIPE SIZE INCHES1-1/2
      • TYPEFlexable
      • SERIESInnovator CableFlex
      • TUB DEPTH INCHESUp To 24
      • BRANDWatco

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!