Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 208-3 Brass Chain & Stopper Bath Waste Full Kit 17 Ga., Chrome Finish Trim

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Dearborn Brass 208-3 Brass Chain & Stopper Bath Waste Full Kit 17 Ga., Chrome Finish Trim

Item #: WBB1594992

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($155.85)

Price: $51.95
Product Information
Customer Review
Product Q&A
Dearborn Brass 208-3 Brass Chain & Stopper Bath Waste Full Kit 17 Ga., Chrome Finish Trim

Dearborn Brass Bath Waste & Overflow Brass Tubular Full Kits are manufactured to strict industry standards. Full Kit contains waste and overflow assemblies and all pipe lengths required for assembly. Fits most 14" - 16" depth tubs.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHChrome
    • CONSTRUCTIONBrass
    • MANUFACTURER PART NUMBER208-3
    • PACKAGE QUANTITY1
    • DESCRIPTIONFull Kit 17 Ga. Chain & Stopper 1-1/2" Outlet
    • SIZE1-1/2"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed