Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 235-3 Brass Chicago Code Thru Wall Kit 17 Ga. Uni-Lift Stopper Chrome Finish Trim

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Dearborn Brass 235-3 Brass Chicago Code Thru Wall Kit 17 Ga. Uni-Lift Stopper Chrome Finish Trim

Item #: WBB1592770

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($176.85)

Price: $58.95
Product Information
Customer Review
Product Q&A
Dearborn Brass 235-3 Brass Chicago Code Thru Wall Kit 17 Ga. Uni-Lift Stopper Chrome Finish Trim

Full Kit, Brass Tubular - 17 Ga. Uni-Lift Stopper w/ Chrome Finish Trim 2 Hole Faceplate, Chicago Code Thru Wall

Product Specifications

    • COLOR FINISHChrome
    • CONSTRUCTIONBrass
    • MANUFACTURER PART NUMBER235-3
    • PACKAGE QUANTITY1
    • DESCRIPTIONFull Kit 17 Ga. Uni-Lift Stopper 2 Hole Faceplate Chicago Code Thru Wall
    • SIZE1-1/2"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed