Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass A7644 Schedule 40 Touch-Toe Full Kit Bath Waste ABS Touch-Toe Stp CHR Trim and Plug - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Dearborn Brass A7644 Schedule 40 Touch-Toe Full Kit Bath Waste ABS Touch-Toe Stp CHR Trim and Plug - Pkg Qty 10

Item #: WBB1594852

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.00 each

Sold in packages of 10

Price: $170.00
Product Information
Customer Review
Product Q&A
Dearborn Brass A7644 Schedule 40 Touch-Toe Full Kit Bath Waste ABS Touch-Toe Stp CHR Trim and Plug

Product Specifications

    • COLOR FINISHChrome
    • CONSTRUCTIONPVC
    • MANUFACTURER PART NUMBERA7644
    • PACKAGE QUANTITY10
    • DESCRIPTIONSchedule 40 Touch-Toe Full Kit Bath Waste Touch-Toe Stopper
    • SIZE1-1/2"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed