Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass A8227D Plastic Tubular Uni-Lift For Direct Drain Full Kit Black, Chrome Finish Trim - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Dearborn Brass A8227D Plastic Tubular Uni-Lift For Direct Drain Full Kit Black, Chrome Finish Trim - Pkg Qty 10

Item #: WBB1594847

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.75 each

Sold in packages of 10

Price: $177.50
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass A8227D Plastic Tubular Uni-Lift For Direct Drain Full Kit Black, Chrome Finish Trim

Full Kit, Plastic Tubular - Black Uni-Lift Stopper w/ Chrome Finish Trim Direct Drain

Product Specifications

    • COLOR FINISHChrome
    • CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBERA8227D
    • PACKAGE QUANTITY10
    • DESCRIPTIONFull Kit Black Uni-Lift StopperDirect Drain
    • SIZE1-1/2"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed