Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass K22RB Bath Waste Dblue Trim for Sch 40 Rough In Kit UniLift Stp Rub Brz Finish Trim - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Dearborn Brass K22RB Bath Waste Dblue Trim for Sch 40 Rough In Kit UniLift Stp Rub Brz Finish Trim - Pkg Qty 10

Item #: WBB1594588

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 10

Price: $259.50
Product Information
Customer Review
Product Q&A
Dearborn Brass K22RB Bath Waste Dblue Trim for Sch 40 Rough In Kit UniLift Stp Rub Brz Finish Trim

Deerborn Brass Bath Waste DBlue Trim Kit, for Schedule 40 - Rough-In Kit Uni-Lift Stopper w/ Oil Rubbed Bronze Finish Trim

Product Specifications

    • MANUFACTURER PART NUMBERK22RB
    • PACKAGE QUANTITY10
    • DESCRIPTIONDBlue Trim Kit for Schedule 40 - Rough-In Kit Uni-Lift Stopper
    • BRANDDearborn Brass
    • FINISHOil Rubbed Bronze

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed