Bath & Shower Drains
Size
Brand
Type
Package Quantity
Material
Color
Price
Watco 38104 Brass Adapter Bushing, Converts from 1-5/8" - 16 Thread to 1-7/8" - 14 Thread, Orange
Package Quantity
1
Material
Brass
Watco 38103 Brass Adapter Bushing, Converts from 1-5/8" - 16 Thread to 1-13/16" - 16 Thread, Red
Package Quantity
1
Material
Brass
Watco 38107 Brass Adapter Bushing, Converts 1-5/8" - 16 Thread to 1-3/4" - 16 Thread, Light Blue
Package Quantity
1
Material
Brass
Watco 38106 Brass Adapter Bushing, Converts from 1-7/8" - Male Thread to 2-3/8" - Male Thread, Pink
Package Quantity
1
Material
Brass
Watco 38101 Brass Adapter Bushing, Converts 1-5/8"-16 Thread to 1-7/8" -Male Thread, Green
Package Quantity
1
Material
Brass
Watco 38105 Brass Adapter Bushing, Converts from 1-7/8" - Male Thread to 2-1/8" - 16 Thread, Purple
Package Quantity
1
Material
Brass
Package Quantity
1
Material
Brass
Package Quantity
12
Dearborn Brass K23BN Bath Waste Dblue Trim for Sch 40 Rough In Kit TouchToe Stp Bru Nik Finish Trim - Pkg Qty 10
Package Quantity
10
Dearborn Brass K27BN Bath Watse Conversion Kit, Uni-Lift Stopper Brushed Nickel Finish Trim - Pkg Qty 2
Package Quantity
2
Watco 38110 Brass Adapter Bushing, Converts from 1-5/8" - 16 Thread to 1-7/8" - 14 Thread, Silver
Package Quantity
1
Material
Brass
Dearborn Brass P9225BBG Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim Zinc Drain Unit - Pkg Qty 25
Package Quantity
25
Material
PVC
Package Quantity
1
Material
Brass
Watco 38109 Brass Adapter Bushing, Converts from 1-5/8" - 16 Thread to 1-3/4" - 12 Thread, Brown
Package Quantity
1
Material
Brass
Watco 18702-BN Trip Lever Overflow Plate Kit, Two Screws, One Cotter Pin, Brushed Nickel
Package Quantity
1
Material
Brass
Watco 38321-Cp Push Pull® Tub Closure 1-5/8"-16 Thread W/Bushing Adptr, Chrome Plated-Pkg Qty 2
Package Quantity
1
Material
Brass
Dearborn Brass P8227C Plastic Tubular Uni-Lift Bath Waste Kit Condensate Top Elbow WH Stp Chr Finish - Pkg Qty 10
Package Quantity
10
Material
Plastic
Package Quantity
1
Material
Brass
Package Quantity
12
Watco 38102 Brass Adapter Bushing, Converts from 1-5/8" - 16 Thread o 1-13/16" - 14 Thread, Blue
Package Quantity
1
Material
Brass
Oatey 42049 2" 2-part PVC Solvent Weld Shower Drain w/ Plastic Strainer - Pkg Qty 12
Package Quantity
12
Oatey 42075 2" 101 PNC Series PVC No-Calk Shower Drain w/ Plastic Strainer - Pkg Qty 12
Package Quantity
12
Package Quantity
12
Package Quantity
1
Material
Brass
Package Quantity
12