Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass K28SN Bath Watse Conversion Kit, Uni-Lift Stp UltraShine Satin Nik Finish Trim - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Dearborn Brass K28SN Bath Watse Conversion Kit, Uni-Lift Stp UltraShine Satin Nik Finish Trim - Pkg Qty 2

Item #: WBB1593799

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 6/2 ($179.70)

$29.95 each

Sold in packages of 2

Price: $59.90
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass K28SN Bath Waste Conversion Kit, Uni-Lift Stp UltraShine Satin Nik Finish Trim

Bath Waste Conversion Kit, w Two-Hole Cover Plate, Uni-Lift Stopper w/ UltraShine Satin Nickel Finish Trim

Product Specifications

    • MANUFACTURER PART NUMBERK28SN
    • PACKAGE QUANTITY2
    • DESCRIPTIONConversion Kit w Two-Hole Cover Plate Uni-Lift Stopper
    • BRANDDearborn Brass
    • FINISHSatin Nickel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed