Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass K75TPB Bath Waste Trim for Sch 40 Rough In Kit Uni Lift Stp Pol Brass Finish Trim - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Dearborn Brass K75TPB Bath Waste Trim for Sch 40 Rough In Kit Uni Lift Stp Pol Brass Finish Trim - Pkg Qty 10

Item #: WBB1594651

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 20/10 ($285.00)

$14.25 each

Sold in packages of 10

Price: $142.50
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass K75TPB Bath Waste Trim for Sch 40 Rough In Kit Uni Lift Stp Pol Brass Finish Trim

Dearborn Brass K75TPB Bath Waste Trim Kit for Schedule 40 Rough In Kit Uni Lift Stopper w/ UltraShine Polished Brass Finish Trim

Product Specifications

    • MANUFACTURER PART NUMBERK75TPB
    • PACKAGE QUANTITY10
    • DESCRIPTIONTrim Kit for Schedule 40 - Rough-In Kit Uni-Lift Stopper
    • BRANDDearborn Brass
    • FINISHPolished Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed