Item in product family
Item in product family
Call us 7 days a week
Item #: WBB1594592
Sold By: globalindustrial.com
Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
0 reviews | Write a review
Sold in packages of 10
Product Specifications
Customers Who Viewed This Also Viewed
$31.08
Sold in packages of 12
$36.24
Sold in packages of 12
Not Yet Rated
$24.30
Sold in packages of 10
$44.70
Sold in packages of 10
$17.00
Dearborn Brass P8220 Plastic Tubular Cable Bath Waste Full Kit Wht Cable Stopper Chrome Finish Trim
Not Yet Rated
$70.95
Oatey 42075 2" 101 PNC Series PVC No-Calk Shower Drain w/ Plastic Strainer - Pkg Qty 12
Not Yet Rated
$74.40
Sold in packages of 12
$3.74
$112.95
Geberit 151.531.21.1 Euro TurnControl Bath Waste & Overflow Drain, Polished Chrome Trim , 27"L Cable
Not Yet Rated
$95.95
Geberit 150.156.FF.1 TurnControl Bath Waste & Overflow Drain, Biscuit Trim Finish, 27" L Cable
Not Yet Rated
$98.95
Geberit 150.156.DY.1 TurnControl Bath Waste & Overflow Drain, White Trim Finish, 27" L Cable
Not Yet Rated
$97.95