Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass P7224B Half Kit, Schedule 40 - ABS Touch-Toe Stopper w/ Chrome Finish Trim - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

Dearborn Brass P7224B Half Kit, Schedule 40 - ABS Touch-Toe Stopper w/ Chrome Finish Trim - Pkg Qty 20

Item #: WBB1593735

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.75 each

Sold in packages of 20

Price: $235.00
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass P7224B Half Kit, Schedule 40 - ABS Touch-Toe Stopper w/ Chrome Finish Trim

Product Specifications

    • COLOR FINISHChrome
    • CONSTRUCTIONABS
    • MANUFACTURER PART NUMBERP7224B
    • PACKAGE QUANTITY20
    • DESCRIPTIONSchedule 40 Bath Waste Touch Toe Half Kits
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed