Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass P7444B Schedule 40 Tap-Tap Bath Waste Half Kit PVC  w/ Chrome Finish Trim - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Dearborn Brass P7444B Schedule 40 Tap-Tap Bath Waste Half Kit PVC w/ Chrome Finish Trim - Pkg Qty 20

Item #: WBB1593470

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.75 each

Sold in packages of 20

Price: $255.00
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass P7444B Schedule 40 Tap-Tap Bath Waste Half Kit PVC w/ Chrome Finish Trim

Product Specifications

    • CONSTRUCTIONPVC
    • MANUFACTURER PART NUMBERP7444B
    • PACKAGE QUANTITY20
    • DESCRIPTIONHalf Kit Schedule 40 with Tap-Tap Stopper
    • BRANDDearborn Brass
    • FINISHChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed