Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geberit 151.531.21.1 Euro TurnControl Bath Waste & Overflow Drain, Polished Chrome Trim , 27"L Cable

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Geberit 151.531.21.1 Euro TurnControl Bath Waste & Overflow Drain, Polished Chrome Trim , 27"L Cable

Item #: WBB651003

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 95.95
Product Information
Customer Review
Product Q&A
Accessories
Geberit TurnControl Bath Waste & Overflow, 17 - 22 Deep Tub, White Trim Finish, 27" L Cable

Geberit's dazzling Traditional TurnControl™ BWO has become the standard in the industry since its inception over 25 years ago.

With a simple one-eighth turn of the handle, the drain easily opens and closes. The contoured handles, offered in a variety of finishes, are streamlined focal points to create a truly sharp accent to the bathroom's overall feel.

Features:

  • TurnControl cable-operated bath waste & overflow bathtub drain.
  • For installation of concealed bath waste & overflow drains for bathtubs or tub/shower enclosures
  • Fits most tubs 17"-24" deep
  • For manual rotary TurnControl actuation
  • For tub wall thicknesses from 1/16"-5/16"
  • For 2" (52mm) diameter drain hole openings
  • For 2" to 2.5" diameter overflow hole opening
  • For use with Euro or Traditional TurnControl trim kits
  • Not suitable where glued joints are required. Check local codes.
  • 27" PTFE Coated SS Cable
  • 1 1/2" Tubular Polypropylene (PP) .08" wall
  • Traditional style trim
  • cUPC listed
  • ASME A112.18.2/CSA B125.2 Compliant
  • Decorative handle and plunger
  • Stainless steel strainer
  • Installation tools
  • Fastening material

Product Specifications

    • CONSTRUCTIONPolypropylene
    • PIPE SIZE INCHES1-1/2
    • STYLEEuro Turn Control
    • BRANDGeberit
    • WALL THICKNESS INCHES1/16 - 5/16
    • TRIM COLOR FINISHPolished Chrome
    • CABLE LENGTH INCHES27
    • TUB DEPTH INCHES17 - 24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!