Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Polished Chrome Finish

Geberit 151.466.GG.1 TurnControl Cascading Tub Filler, Polished Brass Finish, 1/16"-1/2" Thick Wall

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Geberit 151.466.GG.1 TurnControl Cascading Tub Filler, Polished Brass Finish, 1/16"-1/2" Thick Wall

Item #: WBB651014

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 660.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Geberit PushControl Bath Waste & Overflow, 17 - 24 Deep Tub, Polished Chrome Trim Finish, 27L Cable

Geberit takes care of the details with our new, elegant PushControl line of Bath Waste & Overflow (BWO). Offered in nine of our most popular finishes (including ForeverShine™ finishes), the PushControl BWOs are just the finishing touch for your bathroom design.

Features & Specifications:

  • PushControl Cable-Operated Bath Waste & Overflow bathtub drain.
  • For installation of concealed bath waste & overflow drains for bathtubs or tub/shower enclosures
  • Fits most tubs 17"-24" deep
  • For manual push button PushControl actuation
  • For tub wall thicknesses from 1/16"-1/2"
  • For 2" (52mm) diameter drain hole openings
  • For 2" to 2.5" diameter overflow hole opening
  • Not suitable where glued joints are required. Check local codes.
  • 27" PTFE Coated SS Cable
  • 1 1/2" Tubular Polypropylene (PP) .08" wall
  • Push style trim
  • cUPC listed
  • ASME A112.18.2/CSA B125.2 Compliant
  • Decorative push button overflow and plunger
  • Stainless steel strainer
  • Installation tools
  • Fastening material

Product Specifications

    • CONSTRUCTIONPVC
    • PIPE SIZE INCHES1-1/2
    • STYLETurn Control
    • TRIM COLOR FINISHPolished Brass
    • WALL THICKNESS INCHES1/16 - 1/2
    • CABLE LENGTH INCHES27
    • TUB DEPTH INCHES17 - 22
    • BRANDGeberit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!