Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 42137 Round Snap-Tite Strainer UltraShine PVD Polished Brass 4-1/4" - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Oatey 42137 Round Snap-Tite Strainer UltraShine PVD Polished Brass 4-1/4" - Pkg Qty 12

Item #: WBB1594765

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 24/12 ($223.20)

$9.30 each

Sold in packages of 12

Price: $111.60
Product Information
Customer Review
Product Q&A
Accessories
Oatey 42137 Round Snap-Tite Strainer UltraShine PVD Polished Brass 4-1/4"

Oatey Strainers are used for commercial and residential use with drains.

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBER42137
    • PACKAGE QUANTITY12
    • SIZE4-1/4"
    • DESCRIPTIONUltraShine PVD Polished Brass
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!